Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 300 V, 12 AWG, Pin Termination

  • Mfr # 1546734-6

  • Zoro # G700973342


product price: $7.49
/ea
Sold in multiples of 20 for $149.80

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546734-6
Zoro #
G700973342
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.025 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Color
Black
Block Style
Open Bottom with Standoffs
Profile
High
Top Hardware
Wire Clamp Combo Head
Terminal Plating Material
Tin
Mounting Insert
Without
Screw Material
Steel
UL Flammability Rating
UL 94V-0
Terminal Material
Brass
Barrier Strip Style
Dual Barrier
Connector & Contact Terminates To
Printed Circuit Board
Number of Positions
6
Housing Material
Nylon 66
Number of Levels
1
Screw Head Type
Combo Phil-Slot
Mounting Angle
Vertical
Screw Plating Material
Zinc Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.