Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P CMNL CAP HSG P/M NATL

  • Mfr # 1-480276-0

  • Zoro # G400955426


product price: $1.15
/ea
Sold in multiples of 103 for $118.45

Key Features

Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480276-0
Zoro #
G400955426
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Application
Power, Signal
Features
Circuit Identification Feature
Number of Contacts
6
Terminal Type
Crimp
Contact Type
Pin
Max. Voltage
250V AC
Max. Temp.
105°C
Hole Center to Center
5.1 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.