Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P CMNL HDR ASSY PC NATL

  • Mfr # 350425-1

  • Zoro # G700939454


product price: $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350425-1
Zoro #
G700939454
UPC #
-
Country of Origin
China

Dimensions

Width
0.705 in
Height
9.525 mm
Length
19.939 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
4.95 mm
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
For Use With
Socket (Plug) Housing
Material
Nylon
Number of Contacts
6
Contact Type
Pin
Current Rating
10 A
Number of Rows
2
Contact Finish
Pre-Tin Plated
Flammability Rating
UL 94 V-2
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.