Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P CMNL PLUG HSG M-M D/L NATL

  • Mfr # 1-480696-0

  • Zoro # G700955157


product price: $0.60
/ea
Sold in multiples of 2000 for $1,200.00

Key Features

Color
Natural
For Use With
Pin (Cap) Housing
Height
0.85 in
Width
0.685 in
Length
0.725 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480696-0
Zoro #
G700955157
UPC #
-
Country of Origin
United States

Dimensions

Height
0.85 in
Width
0.685 in
Length
0.725 in

Details

Item
Housing
Color
Natural
For Use With
Pin (Cap) Housing
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Features
Circuit Identification Feature
Application
Power, Signal
Max. Voltage
250V AC
Number of Contacts
6
Hole Center to Center
4.95 mm
Connector Terminates To
Wire & Cable
Contact Type
Socket
Terminal Type
Crimp
Max. Temp.
105°C
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.