Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MICRO MNL ASSY RA SMT LF

  • Mfr # 3-794627-6

  • Zoro # G401043825


product price: $3.19
/ea
Sold in multiples of 150 for $478.50

Key Features

Length
9.86 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794627-6
Zoro #
G401043825
UPC #
-
Country of Origin
China

Dimensions

Length
9.86 mm
Min. Single Wire Size
30 AWG
Width
7.37 mm
Height
8.11 mm
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Max. Single Wire Size
20 AWG

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Surface Mount
Terminal Finish
Matte Tin Plated
Contact Type
Pin
Hole Center to Center
3 mm
Current Rating
5 A
Number of Contacts
6
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.