Zoro Homepage
This item is Discontinued.
Te Connectivity 06P MICRO MNL ASSY R/A THRU LF 3-794679-6

06P MICRO MNL ASSY R/A THRU LF (Discontinued)

  • Mfr # 3-794679-6
  • Zoro # G601044141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-794679-6
Zoro #
G601044141
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
For Use With
Dual Row Receptacle Housing
Material
High Temperature Nylon
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
3 mm
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Terminal Type
Through Hole - Solder
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.