
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-794680-6
Zoro #
G401044020
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Contact Plating Thickness
2.54 to 7.62 µm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG
Details
Item
Header
For Use With
Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Contact Type
Pin
Number of Contacts
6
Flammability Rating
UL 94 V-0
Number of Rows
2
Hole Center to Center
3 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Terminal Finish
Matte Tin Plated; Tin-Lead
Current Rating
5 A
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.