
06P MINI UMNL ASSY VO SNAU LF
Mfr # 1-770178-1
Zoro # G901040638
product price: $2.35
/eaSold in multiples of 37 for $86.95
Key Features
For Use With
Plug Housing
Length
13.97 mm
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-770178-1
Zoro #
G901040638
UPC #
-
Country of Origin
Mexico
Dimensions
Length
13.97 mm
Width
9.83 mm
Height
13.49 mm
Max. Insulation Dia.
3.2 in
Contact Plating Thickness
0.76 µm
Details
Item
Header
For Use With
Plug Housing
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
White
Contact Type
Pin
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Contacts
6
Terminal Finish
Tin Plated
Current Rating
9.5 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.14 mm
Terminal Type
Through Hole - Solder
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.