06P MINI-UMNL ASSY VO SNNI

  • Mfr # 1-770178-0

  • Zoro # G401040688


product price:  $1.95
/ea
Sold in multiples of 55 for $107.25

Key Features

Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
9.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-770178-0
Zoro #
G401040688
UPC #
-
Country of Origin
United States

Dimensions

Width
9.83 mm
Height
13.49 mm
Length
13.97 mm
Contact Plating Thickness
3.81 to 8.89 µm
Max. Insulation Dia.
3.2 in

Details

Item
Header
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Plug Housing
Material
Nylon
Color
White
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
6
Number of Rows
2
Current Rating
9.5 A
Flammability Rating
UL 94 V-0
Hole Center to Center
4.14 mm
Contact Type
Pin
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.