
06P MINI UMNL2 CAP HSG UL94V0
Mfr # 794191-1
Zoro # G300957681
product price: $2.15
/eaSold in multiples of 38 for $81.70
Key Features
Number of Rows
2
Standards
UL E28476; UL Recognized
Material
Nylon
Color
Natural
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794191-1
Zoro #
G300957681
UPC #
-
Country of Origin
United States
Details
Item
Housing
Number of Rows
2
Standards
UL E28476; UL Recognized
Material
Nylon
Color
Natural
Application
Power, Signal
For Use With
Mini-Universal MATE-N-LOK 2 Plug Housing
Contact Type
Pin
Hole Center to Center
4.14 mm
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Number of Contacts
6
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.