Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P MOD 1 P.S.ASSY 280617-1

06P MOD 1 P.S.ASSY (Discontinued)

  • Mfr # 280617-1
  • Zoro # G301042058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280617-1
Zoro #
G301042058
UPC #
-
Country of Origin
Italy

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Color
Green
Features
Shrouded
Material
Polycarbonate
Contact Type
Pin
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Hole Center to Center
3.96 mm
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.