06P MR II CAP HSG V0 RED

  • Mfr # 1-640510-0

  • Zoro # G400955235


product price:  $38.45
/ea
Sold in multiples of 35 for $1,345.75

Key Features

Color
Red
Height
7.37 mm
Number of Rows
3
Width
0.84 in
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640510-0
Zoro #
G400955235
UPC #
-
Country of Origin
United States

Dimensions

Height
7.37 mm
Width
0.84 in
Length
1.06 in
Max. Insulation Dia.
2.92 mm

Details

Item
Housing
Color
Red
Number of Rows
3
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Contact Type
Pin
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.