06P MR II PLUG HSG V0 RED

  • Mfr # 1-640520-0

  • Zoro # G900955384


product price:  $48.85
/ea
Sold in multiples of 40 for $1,954.00

Key Features

Number of Rows
3
Color
Red
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Height
12.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640520-0
Zoro #
G900955384
UPC #
-
Country of Origin
United States

Dimensions

Height
12.95 mm
Length
0.84 in
Width
0.84 in
Max. Insulation Dia.
0.115 in

Details

Item
Housing
Number of Rows
3
Color
Red
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Hole Center to Center
4.19 mm
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.