Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P MTA-100 HDR ASSY SM SN 3-647106-6

06P MTA-100 HDR ASSY SM SN (Discontinued)

  • Mfr # 3-647106-6
  • Zoro # G800928587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-647106-6
Zoro #
G800928587
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.29 in

Details

Item
Connector
Insulation Color
Black
Max. Voltage
250V AC
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Features
Unshrouded Header
Application
Signal, Printed Circuit Board, Power
Mounting Type
Cable Mount; Vertical; Through Hole; Surface Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.