Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MTA100 CONN ASSY 22AWG RED

  • Mfr # 3-640440-6

  • Zoro # G100927921


product price: $0.45
/ea
Sold in multiples of 200 for $90.00

Key Features

Insulation Color
Red
Features
Strain Relief
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Wire Range
0.3 to 0.4 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640440-6
Zoro #
G100927921
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.7 in

Details

Item
Connector
Insulation Color
Red
Features
Strain Relief
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Wire Range
0.3 to 0.4 mm²
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.