Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

06P MTA100 CONN ASSY BLU 26AWG (Discontinued)

  • Mfr # 641192-6
  • Zoro # G900927848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641192-6
Zoro #
G900927848
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.7 in

Details

Item
Connector
Insulation Color
Blue
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Wire Range
0.12 to 0.15 mm²
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.