
06P MTA100 CONN ASSY BLU
Mfr # 3-640442-6
Zoro # G600928138
product price: $0.53
/eaSold in multiples of 200 for $106.00
Key Features
Insulation Color
Blue
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Range
0.12 to 0.15 mm²
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-640442-6
Zoro #
G600928138
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.7 in
Details
Item
Connector
Insulation Color
Blue
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Range
0.12 to 0.15 mm²
Features
Strain Relief
Connection Material
Copper Alloy
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.