Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MTA100 CONN ASSY POL RIB

  • Mfr # 3-643813-6

  • Zoro # G700928137


product price: $1.15
/ea
Sold in multiples of 90 for $103.50

Key Features

Insulation Color
Red
Wire Type
Discrete Wire, Stranded
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643813-6
Zoro #
G700928137
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.78 mm

Details

Item
Connector
Insulation Color
Red
Wire Type
Discrete Wire, Stranded
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Range
0.3 to 0.4 mm²
Terminal Type
Closed End Receptacle
Features
Strain Relief
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.