Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P MTA100 CONN ASSY POL RIB 3-643816-6

06P MTA100 CONN ASSY POL RIB (Discontinued)

  • Mfr # 3-643816-6
  • Zoro # G500928337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643816-6
Zoro #
G500928337
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17.78 mm

Details

Item
Connector
Insulation Color
Green
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Wire Range
0.08 to 0.09 mm²
Features
Strain Relief
Standards
UL, CSA Listed
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.