Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MTA100 FD THR ASSY BLUE

  • Mfr # 3-640622-6

  • Zoro # G400928659


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Insulation Color
Blue
Features
Strain Relief
Connection Material
Copper Alloy
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640622-6
Zoro #
G400928659
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.7 in

Details

Item
Connector
Insulation Color
Blue
Features
Strain Relief
Connection Material
Copper Alloy
Max. Voltage
250V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Wire Range
0.12 to 0.15 mm²
Standards
UL, CSA Listed
Terminal Type
Feed Through Receptacle
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.