
06P MTA100 HDR ASSY (NARROW)
Mfr # 3-644456-6
Zoro # G400928116
product price: $0.43
/eaSold in multiples of 222 for $95.46
Key Features
Insulation Color
Natural
Terminal Type
Straight Pin
Max. Temp.
221 Degrees F
Features
Breakaway Header
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-644456-6
Zoro #
G400928116
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.295 in
Overall Length
0.688 in
Details
Item
Connector
Insulation Color
Natural
Terminal Type
Straight Pin
Max. Temp.
221 Degrees F
Features
Breakaway Header
Connection Material
Copper Alloy
Max. Voltage
250V AC
Standards
UL, CSA Listed
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.