This item is Discontinued.

Te Connectivity 06P MTA100 HDR ASSY PO/ST LF 3-641213-6

06P MTA100 HDR ASSY PO/ST LF (Discontinued)

  • Mfr # 3-641213-6
  • Zoro # G700928410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641213-6
Zoro #
G700928410
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
0.7 in

Details

Item
Connector
Insulation Color
Natural
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Mounting Type
Board Mount; Vertical; Through Hole
Max. Voltage
250V AC
Standards
UL, CSA Listed
Features
Unshrouded Header
Terminal Type
Straight Pin
Contact Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.