Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P MTA156 CONN ASSY 20AWG YEL

  • Mfr # 3-643818-6

  • Zoro # G500928450


product price: $0.51
/ea
Sold in multiples of 7000 for $3,570.00

Key Features

Insulation Color
Yellow
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643818-6
Zoro #
G500928450
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23.77 mm

Details

Item
Connector Assembly
Insulation Color
Yellow
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
20 AWG
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Max. Voltage
600V AC
Connection Material
Copper Alloy
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.