Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P MTA156 CONN ASSY 24AWG WHT 3-640434-6

06P MTA156 CONN ASSY 24AWG WHT (Discontinued)

  • Mfr # 3-640434-6
  • Zoro # G900928845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640434-6
Zoro #
G900928845
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.936 in

Details

Item
Connector Assembly
Insulation Color
White
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Features
Strain Relief
Standards
UL, CSA Listed
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Terminal Type
Socket
Wire Range
24 AWG
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.