
06P MTA156 CONN ASSY 24AWG WHT
Mfr # 3-643820-6
Zoro # G700928526
product price: $0.72
/ea
Sold in multiples of 7000 for $5,040.00
Key Features
Insulation Color
White
Max. Voltage
600V AC
Overall Length
27.74 mm
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-643820-6
Zoro #
G700928526
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27.74 mm
Details
Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Features
Strain Relief
Max. Temp.
221 Degrees F
Wire Range
0.2 mm²
Application
Power, Wire and Cable, Power
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.