
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640430-6
Zoro #
G600927803
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.936 in
Details
Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Wire Range
26 AWG
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Standards
CSA, UL; UL
Max. Temp.
105 Degrees C
Connection Type
Locking Lance, Socket, IDC
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.