Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
641208-6
Zoro #
G900927817
UPC #
-
Country of Origin
United States
Dimensions
Pin Length (In.)
0.4 in
Overall Length
0.312 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
600V AC
Terminal Type
Straight Pin
Connection Type
Through Hole - Solder
Connection Material
Copper Alloy
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.