
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640385-6
Zoro #
G100927624
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.936 in
Pin Length (In.)
0.39 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.