Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P RCPT HSG 94V-0 794657-6

06P RCPT HSG 94V-0 (Discontinued)

  • Mfr # 794657-6
  • Zoro # G900957364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794657-6
Zoro #
G900957364
UPC #
-
Country of Origin
China

Dimensions

Height
0.461 in
Width
0.74 in
Length
13.9 mm

Details

Item
Connector
Color
White
Number of Rows
2
Max. Voltage
600V AC
Max. Temp.
105°C
For Use With
Printed Circuit Board
Standards
UL E28476
Hole Center to Center
4.2 mm
Material
Nylon
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.