Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P UMNL CAP HSG

  • Mfr # 350781-1

  • Zoro # G900957524


product price: $0.72
/ea
Sold in multiples of 150 for $108.00

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
2
Material
Nylon
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350781-1
Zoro #
G900957524
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
2
Material
Nylon
Application
Power, Signal
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Number of Contacts
6
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Crimp
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Max. Voltage
600V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.