Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P UMNL HDR ASSY R/A  94VO 640583-1

06P UMNL HDR ASSY R/A 94VO (Discontinued)

  • Mfr # 640583-1
  • Zoro # G900940748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640583-1
Zoro #
G900940748
UPC #
-
Country of Origin
China

Dimensions

Width
17.27 mm
Height
9.14 mm
Length
39.37 mm
Contact Plating Thickness
3.81 to 5.08 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
19 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Universal MATE-N-LOK
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
6.35 mm
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin
Current Rating
19 A
Number of Contacts
6
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.