Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06P UMNL II PLUG-FRONT 94VO

  • Mfr # 770037-1

  • Zoro # G901045213


product price: $0.66
/ea
Sold in multiples of 132 for $87.12

Key Features

Color
White
Number of Rows
2
For Use With
Standard Universal MATE-N-LOK Connectors
Height
20.32 mm
Width
13.97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770037-1
Zoro #
G901045213
UPC #
-
Country of Origin
China

Dimensions

Height
20.32 mm
Width
13.97 mm

Details

Item
Housing
Color
White
Number of Rows
2
For Use With
Standard Universal MATE-N-LOK Connectors
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Number of Contacts
6
Hole Center to Center
6.35 mm
Flammability Rating
UL 94 V-0
Max. Temp.
120°C
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.