Zoro Homepage
This item is Discontinued.
Te Connectivity 06P UMNL PIN HDR ASSY 94VO LF 350711-4

06P UMNL PIN HDR ASSY 94VO LF (Discontinued)

  • Mfr # 350711-4
  • Zoro # G100939337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350711-4
Zoro #
G100939337
UPC #
-
Country of Origin
China

Dimensions

Width
0.55 in
Length
0.8 in
Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm
For Use With
Plug Housing
Number of Rows
2
Current Rating
10 A
Number of Contacts
6
Contact Finish
Gold Plated
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.