Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P UMNL PLUG HSG 150C BLK  SP 8-794535-1

06P UMNL PLUG HSG 150C BLK SP (Discontinued)

  • Mfr # 8-794535-1
  • Zoro # G600957442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-794535-1
Zoro #
G600957442
UPC #
-
Country of Origin
China

Dimensions

Height
27.43 mm
Length
27.43 mm
Width
0.549 in

Details

Item
Housing
Color
Black
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
2
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Contact Type
Pin
Hole Center to Center
6.35 mm
Number of Contacts
6
Max. Temp.
125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.