Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 06P UMNL PLUG TEST ASSY 94V0 350848-6

06P UMNL PLUG TEST ASSY 94V0 (Discontinued)

  • Mfr # 350848-6
  • Zoro # G300946753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350848-6
Zoro #
G300946753
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
10 AWG
Min. Single Wire Size
30 AWG
Maximum Single Wire Size
10 AWG
For Minimum Wire Size - Solid
30 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector Assembly
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Application
Power
Max. Temp.
105°C
Max. Voltage
600V AC
For Use With
Universal MATE-N-LOK Sockets
Hole Center to Center
6.35 mm
Number of Rows
2
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Current Rating
5 A
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.