Zoro Homepage
This item is Discontinued.
Te Connectivity 06P UMNLII IN-LINE CAP HSG KIT 770027-1

06P UMNLII IN-LINE CAP HSG KIT (Discontinued)

  • Mfr # 770027-1
  • Zoro # G500957429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770027-1
Zoro #
G500957429
UPC #
-
Country of Origin
United States

Dimensions

Length
21.48 mm
Width
13.97 mm

Details

Item
Housing Kit
For Use With
Standard Universal MATE-N-LOK Connectors
Number of Rows
2
Features
Panel Mount Feature
Application
Power, Signal
Color
White
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Contact Type
Pin
Connector Terminates To
Wire & Cable
Max. Temp.
120°C
Hole Center to Center
6.35 mm
Terminal Type
Crimp
Number of Contacts
6
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.