
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5164711-6
Zoro #
G701043099
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
1.27 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Solder
Current Rating
7 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm
Connection Material
Brass
Number of Contacts
6
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.