
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-87175-5
Zoro #
G700955843
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4.44 mm
Length
0.72 in
Details
Item
Connector
Color
Black
Number of Rows
1
Material
Glass-Filled Polyester
Standards
UL E28476; CSA LR7189
Features
Stamped
Max. Voltage
250V AC
Contact Type
Socket
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Current Rating
3 A
Number of Contacts
7
Terminal Type
Crimp
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.