Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 07 MODI BDMNT RCPT SR .156CL 87987-7

07 MODI BDMNT RCPT SR .156CL (Discontinued)

  • Mfr # 87987-7
  • Zoro # G401039965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87987-7
Zoro #
G401039965
UPC #
-
Country of Origin
Mexico

Dimensions

Height
7.62 mm
Contact Plating Thickness
2.01 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR16455
Material
Vydyne
Color
Black
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-2
Hole Center to Center
3.96 mm
Number of Rows
1
Current Rating
5 A
Contact Type
Socket
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Number of Contacts
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.