
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103682-6
Zoro #
G600979420
UPC #
-
Country of Origin
Mexico
Details
Centerline (Pitch)
.1 in
Contact Current Rating (Max)
3A
Insulation Resistance
5000 MΩ
Number of Positions
7
Shroud Type
Panel Mount
Termination Method to Wire & Cable
Crimp, Insulation Displacement Crimp (IDC)
UL Flammability Rating
UL 94V-0
Accessory Type
Shroud
Product Type
Accessory
Row-to-Row Spacing
.1 in
Dielectric Withstanding Voltage
600 V
Mating Alignment Type
Latched
Termination Resistance
15 mΩ
Mating Alignment
With
Housing Material
Thermoplastic
Operating Temperature Range
-65 to 105 °C
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.