
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104503-6
Zoro #
G400956058
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.48 mm
Length
17.72 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Connection Material
Phosphor Bronze
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Max. Voltage
267V
Contact Type
Pin
Max. Temp.
105°C
Terminal Type
Insulation Displacement Crimp
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
7
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.