
07 MTE SHRD PIN HSG SR LATCH
Mfr # 103653-6
Zoro # G100955207
product price: $1.59
/eaSold in multiples of 53 for $84.27
Key Features
Color
Black
Height
6.604 mm
Number of Rows
1
Length
20.19 mm
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103653-6
Zoro #
G100955207
UPC #
-
Country of Origin
Mexico
Dimensions
Height
6.604 mm
Length
20.19 mm
Details
Item
Connector
Color
Black
Number of Rows
1
Material
Thermoplastic
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Type
Plug
Max. Temp.
105°C
Number of Contacts
7
Max. Voltage
250V AC
Current Rating
3 A
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.