
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
368504-1
Zoro #
G900956985
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1.2362 in
Length
24 mm
Width
0.7322 in
Details
Color
Natural
Number of Rows
1
Number of Contacts
6
Hole Center to Center
3.5 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.