
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
368538-1
Zoro #
G500957009
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
0.8268 in
Width
0.5964 in
Length
10.4 mm
Details
Color
White
Number of Rows
1
Material
Glass-Filled PBT
Hole Center to Center
3.5 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.