Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MLC PLUG HSG 6P(D.B)

  • Mfr # 368539-1

  • Zoro # G600956148


product price: $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

Color
Natural
Height
0.85 in
Number of Rows
2
Width
1.0236 in
Length
21.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368539-1
Zoro #
G600956148
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
0.85 in
Width
1.0236 in
Length
21.3 mm

Details

Color
Natural
Number of Rows
2
Material
Glass-Filled PBT
Number of Contacts
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.