
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174933-1
Zoro #
G400956126
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
1.24 in
Length
32.7 mm
Width
0.717 in
Details
Color
White
Number of Rows
2
Material
PBT
Number of Contacts
12
Max. Temp.
105°C
Flammability Rating
UL 94 HB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.