Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 070 MLC W-W CAP HSG 8P NATURAL 174931-1

070 MLC W-W CAP HSG 8P NATURAL (Discontinued)

  • Mfr # 174931-1
  • Zoro # G200956135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174931-1
Zoro #
G200956135
UPC #
-
Country of Origin
China

Dimensions

Height
1.24 in
Width
0.717 in
Length
25.7 mm

Details

Color
White
Number of Rows
2
Material
PBT
Hole Center to Center
3.5 mm
Number of Contacts
8
Flammability Rating
UL 94 HB
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.