Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MLC W-W PLUG HSG 3P NATURA

  • Mfr # 174921-1

  • Zoro # G700956949


product price: $0.83
/ea
Sold in multiples of 200 for $166.00

Key Features

Number of Rows
1
Material
PBT
Features
Terminal Position Assurance
Height
0.626 in
Length
21.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174921-1
Zoro #
G700956949
UPC #
-
Country of Origin
United States

Dimensions

Height
0.626 in
Length
21.6 mm
Width
0.547 in

Details

Number of Rows
1
Material
PBT
Features
Terminal Position Assurance
Color
Natural
Max. Voltage
12V DC
Number of Contacts
3
Max. Temp.
105°C
Hole Center to Center
3.5 mm
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.