Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 MLC W-W PLUG HSG 4P YELLOW

  • Mfr # 174922-7

  • Zoro # G700956079


product price: $0.89
/ea
Sold in multiples of 1600 for $1,424.00

Key Features

Number of Rows
1
Features
Terminal Position Assurance
Length
21.6 mm
Height
0.626 in
Width
0.685 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174922-7
Zoro #
G700956079
UPC #
-
Country of Origin
Mexico

Dimensions

Length
21.6 mm
Height
0.626 in
Width
0.685 in

Details

Number of Rows
1
Features
Terminal Position Assurance
Color
Yellow
Material
PBT
Number of Contacts
4
Max. Voltage
12V DC
Max. Temp.
105°C
Hole Center to Center
3.5 mm
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.