Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 070 MLC W-W PLUG HSG 8P F/A 1-173850-1

070 MLC W-W PLUG HSG 8P F/A (Discontinued)

  • Mfr # 1-173850-1
  • Zoro # G500955562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-173850-1
Zoro #
G500955562
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.976 in
Length
21.6 mm
Height
1.026 in

Details

Number of Rows
2
Material
PBT
Max. Voltage
12V DC
Color
Natural
Max. Temp.
105°C
Features
Terminal Position Assurance
Flammability Rating
UL 94 HB
Hole Center to Center
0.138 in, 0.217 in
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.